Zoro Homepage

HD Yoke Puller

  • Mfr # 40314

  • Zoro # G908595698


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Application
Transportation Equipment
Number of Pieces
28
For Use With
Upto 1 in Impact Tools
Height
11 in
Weight Capacity
13.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40314
Zoro #
G908595698
UPC #
816904025151
Country of Origin
China

Dimensions

Height
11 in
Width
1 1/4 in
Length
8 in

Details

Item
HD Yoke Puller
Application
Transportation Equipment
Number of Pieces
28
For Use With
Upto 1 in Impact Tools
Weight Capacity
13.7 lb
Color
Black
Tool Type
Yoke Puller
Characteristics
Generates upto 25,000 lb of Pulling Force, Made of High-Quality Heavy-Duty Steel Capable of Withstanding Rigorous and Daily use in Shop Environments, Safe & Fast Solution for the Removal of Commercial Yokes, Driveshafts, Transmissions and Rear-End Differentials
Material
Chromium-Molybdenum Steel
For Vehicle Tool Category
Driveline

Description

HD Yoke Puller, Tool Type Yoke Puller, Length 8 in, Width 1 1/4 in, Height 11 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Chromium-Molybdenum Steel, For Vehicle Tool Category Driveline, Color Black, Includes Not Applicable, Number of Pieces 28, Application Transportation Equipment, Weight Capacity 13.7 lb, For Use With Upto 1 in Impact Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.