Heavy Lifting Jack
- Mfr # 91000
- Zoro # G7461609
product price:Â
$
10,488.99
/ea
Key Features
Lifting Capacity
25/50/80 Tons
Application
Construction, Quarry and Mining Machinery
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Type
Three Stage Mammut Jack
Length
40.95"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91000
- Zoro #
- G7461609
- UPC #
- 816904023560
- Country of Origin
- China
- Lifting Capacity
- 25/50/80 Tons
- Item
- Air/Hydraulic Floor Jack
- Application
- Construction, Quarry and Mining Machinery
- Features
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Type
- Three Stage Mammut Jack
- Body Material
- Steel
- Minimum Operating Pressure
- 145 psi
- Color
- Yellow
- Item Weight
- 359 lb
- Jack Type
- Mining Jack
- Maximum Operating Pressure
- 174 psi
- Number of Lift Positions
- 3
- Power Source
- Air/Manual
- Lifting Actuator
- Remote Control
- Handle Type
- Folding Handle
- Load Capacity
- 66 ton
- Wire Color
- Yellow
Dimensions
- Length
- 40.95"
- Fits Chest Size
- Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
- Overall Height
- 57 29/32 in
- Maximum Lift Height
- 33 13/32 in
- Minimum Lift Height
- 26 5/16 in
- Minimum Height
- 13 1/2 in
Description
Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 66 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 26 5/16 in, Maximum Lift Height 33 13/32 in, Power Source Air/Manual, Minimum Height 13 1/2 in, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.