Zoro Homepage

Heavy Lifting Jack

  • Mfr # 91007

  • Zoro # G908637299


product price: $24,112.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Minimum Operating Pressure
145 psi
Maximum Operating Pressure
174 psi
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Lifting Actuator
Remote Control
Load Capacity
165 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91007
Zoro #
G908637299
UPC #
816904025472
Country of Origin
China

Dimensions

Minimum Lift Height
28 5/16 in
Overall Height
69 3/16 in
Minimum Height
28 5/16 in
Maximum Lift Height
42 29/32 in

Details

Item
Heavy Lifting Jack
Minimum Operating Pressure
145 psi
Maximum Operating Pressure
174 psi
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Lifting Actuator
Remote Control
Load Capacity
165 ton
Body Material
Steel
Jack Type
Mining Jack
Number of Lift Positions
1
Power Source
Air/Hydraulic
Handle Type
Folding Handle
Item Weight
809 lb

Description

Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 165 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 28 5/16 in, Maximum Lift Height 42 29/32 in, Power Source Air/Hydraulic, Minimum Height 28 5/16 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.