Zoro Homepage

Heavy Lifting Jack

  • Mfr # 91008

  • Zoro # G408637102


product price: $31,927.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Power Source
Air/Hydraulic
Maximum Lift Height
39 5/16 in
Overall Height
69 3/16 in
Minimum Operating Pressure
145 psi
Item Weight
848 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91008
Zoro #
G408637102
UPC #
816904025502
Country of Origin
China

Dimensions

Maximum Lift Height
39 5/16 in
Overall Height
69 3/16 in
Minimum Height
25 1/2 in
Minimum Lift Height
25 1/2 in

Details

Item
Heavy Lifting Jack
Power Source
Air/Hydraulic
Minimum Operating Pressure
145 psi
Item Weight
848 lb
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Number of Lift Positions
1
Handle Type
Folding Handle
Body Material
Steel
Maximum Operating Pressure
174 psi
Jack Type
Mining Jack
Load Capacity
220 ton
Lifting Actuator
Remote Control

Description

Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 220 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 25 1/2 in, Maximum Lift Height 39 5/16 in, Power Source Air/Hydraulic, Minimum Height 25 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.