Heavy Lifting Jack
Mfr # 91043
Zoro # G208637159
product price: $16,540.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Minimum Lift Height
15 11/16 in
Minimum Height
15 11/16 in
Lifting Actuator
Remote Control
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Jack Type
Mining Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91043
Zoro #
G208637159
UPC #
816904025489
Country of Origin
China
Dimensions
Minimum Lift Height
15 11/16 in
Minimum Height
15 11/16 in
Overall Height
57 29/32 in
Maximum Lift Height
23 11/16 in
Details
Item
Heavy Lifting Jack
Lifting Actuator
Remote Control
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Jack Type
Mining Jack
Body Material
Steel
Load Capacity
110 ton
Maximum Operating Pressure
174 psi
Number of Lift Positions
1
Item Weight
370 lb
Handle Type
Folding Handle
Power Source
Air/Hydraulic
Minimum Operating Pressure
145 psi
Description
Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 110 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 15 11/16 in, Maximum Lift Height 23 11/16 in, Power Source Air/Hydraulic, Minimum Height 15 11/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.