Zoro Homepage

Heavy Lifting Jack

  • Mfr # 91044

  • Zoro # G608637131


product price: $21,700.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Jack Type
Mining Jack
Load Capacity
110 ton
Minimum Operating Pressure
145 psi
Power Source
Air/Hydraulic
Maximum Operating Pressure
174 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91044
Zoro #
G608637131
UPC #
816904025496
Country of Origin
China

Dimensions

Overall Height
68 29/32 in
Minimum Lift Height
35 13/32 in
Maximum Lift Height
57 11/16 in
Minimum Height
35 13/32 in

Details

Item
Heavy Lifting Jack
Jack Type
Mining Jack
Load Capacity
110 ton
Minimum Operating Pressure
145 psi
Power Source
Air/Hydraulic
Maximum Operating Pressure
174 psi
Handle Type
Folding Handle
Lifting Actuator
Remote Control
Body Material
Steel
Number of Lift Positions
1
Item Weight
831 lb
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load

Description

Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 110 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 35 13/32 in, Maximum Lift Height 57 11/16 in, Power Source Air/Hydraulic, Minimum Height 35 13/32 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.