Zoro Homepage

Heavy Lifting Jack

  • Mfr # 91045

  • Zoro # G608637117


product price: $36,300.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Body Material
Steel
Jack Type
Mining Jack
Handle Type
Folding Handle
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Overall Height
68 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91045
Zoro #
G608637117
UPC #
816904025519
Country of Origin
China

Dimensions

Overall Height
68 29/32 in
Minimum Lift Height
35 13/32 in
Minimum Height
35 13/32 in
Maximum Lift Height
57 in

Details

Item
Heavy Lifting Jack
Body Material
Steel
Jack Type
Mining Jack
Handle Type
Folding Handle
Features
Large Wide Pneumatic Tires Designed for use in Extreme Conditions, Lightweight, Compact and Easy to Handle/Use Design, Special Hook for Transport and Easy Transport of Jack, Standard Remote Control for Lifting and Lowering Jack from a Safe Distance Away from the Load
Load Capacity
220 ton
Maximum Operating Pressure
174 psi
Lifting Actuator
Remote Control
Power Source
Air/Hydraulic
Item Weight
992 lb
Number of Lift Positions
1
Minimum Operating Pressure
145 psi

Description

Heavy Lifting Jack, Jack Type Mining Jack, Load Capacity 220 ton, Body Material Steel, Lifting Actuator Remote Control, Minimum Lift Height 35 13/32 in, Maximum Lift Height 57 in, Power Source Air/Hydraulic, Minimum Height 35 13/32 in

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.