Zoro Homepage

Hub/Stud Cleaner

  • Mfr # 50170

  • Zoro # G908664790


product price: $61.89
/ea

Key Features

Bristle Length
1/4 in
Brush Head Width
1 3/4 in
Brush Type
Brush Head
Features
Bristle Material
Synthetic Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50170
Zoro #
G908664790
UPC #
816904024635
Country of Origin
China

Dimensions

Bristle Length
1/4 in
Brush Head Width
1 3/4 in
Overall Length
3 1/8 in

Details

Item
Hub/Stud Cleaner
Brush Type
Brush Head
Features
Bristle Material
Synthetic Blend

Description

Hub/Stud Cleaner, Brush Type Brush Head, Bristle Material Synthetic Blend, Bristle Stiffness Firm, Bristle Length 1/4 in, Brush Head Length 1/4 in, Brush Head Width 1 3/4 in, Handle Length Not Applicable, Handle Material Stainless Steel, Overall Length 3 1/8 in, Color Coded Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.