Zoro Homepage

Hub/Stud Cleaner

  • Mfr # 50172

  • Zoro # G808664791


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Brush Head
Overall Length
5 1/8 in
Bristle Length
1/4 in
Bristle Material
Synthetic Blend
Brush Head Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50172
Zoro #
G808664791
UPC #
816904025021
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Bristle Length
1/4 in
Brush Head Width
1 3/4 in

Details

Item
Hub/Stud Cleaner
Brush Type
Brush Head
Bristle Material
Synthetic Blend
Features
Abrasive Synthetic Cleaning Pads-Rugged and Heavy-Duty Construction Longer Lasting than Other Competitive Brands, All-in-One Hub and Stud Cleaning Solution for Medium and HD Truck, Cleaning Pads are Exceptionally Tough and will Remove Rust and Other Corrosion with Ease-will Not Damage Studs or Other Steel Components, No Replacement Parts Necessary-One Solid Unit, Removes Rust, Corrosion and Other Debris that Build up on Tire Rims, Wheel Studs and Brake Drums with Ease, Truck Size for Medium Trucks with Stud Sizes of Both 3/4" & 22mm, Will Clean upto 15 Tractor-Trailers (nearly 200 Hubs) with One Tool and Beats Out the Competition 40- 1, Works Off 1/2 in Drive Impact Gun-Air or Electric

Description

Hub/Stud Cleaner, Brush Type Brush Head, Bristle Material Synthetic Blend, Bristle Stiffness Firm, Bristle Length 1/4 in, Brush Head Length 1/4 in, Brush Head Width 1 3/4 in, Handle Length Not Applicable, Handle Material Stainless Steel, Overall Length 5 1/8 in, Color Coded Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.