Hyd Hose/Coupler
- Mfr # 10604
- Zoro # G7438159
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
3/8 in
Overall Height
8 ft
Overall Width
3/8 in
Maximum Operating Air Pressure
10,000 psi
Overall Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10604
- Zoro #
- G7438159
- UPC #
- 816904020125
- Country of Origin
- Taiwan, Province of China
- Item
- Hyd Hose/Coupler
- Maximum Operating Air Pressure
- 10,000 psi
- Shell Material
- Braided Steel
- Product Type
- Hydraulic Hose Kit
- Includes
- Model #10605-Half Coupler
- Features
- All Hoses can Withstand Extreme Cold Temperatures of-40 Degrees F (C), Hydraulic Hose with Swivel Fitting, Hose won't Kink, Reinforced with 2 Layers of Braided Steel
- Material
- Braided Steel
- Traction Material
- Braided Steel
Dimensions
- Overall Diameter
- 3/8 in
- Overall Height
- 8 ft
- Overall Width
- 3/8 in
- Overall Length
- 8 ft
- Fits Chest Size
- All Hoses can Withstand Extreme Cold Temperatures of-40 Degrees F (C), Hydraulic Hose with Swivel Fitting, Hose won't Kink, Reinforced with 2 Layers of Braided Steel
- Length
- 8 ft
Description
Hyd Hose/Coupler, Product Type Hydraulic Hose Kit, Material Braided Steel, Overall Height 8 ft, Overall Length 8 ft, Overall Width 3/8 in, Overall Diameter 3/8 in, Includes Model #10605-Half Coupler, Features All Hoses can Withstand Extreme Cold Temperatures of-40 Degrees F (C), Hydraulic Hose with Swivel Fitting, Hose won't Kink, Reinforced with 2 Layers of Braided Steel, Maximum Operating Air Pressure 10,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.