Zoro Homepage

Impact Socket Set (3-Piece), Extra Deep Wheel Protector, 1/2 in. Drive

  • Mfr # 40306

  • Zoro # G808610248


product price: $28.69
/ea

Key Features

Drive Size
1/2 in
Number of Pieces
3
Finish
Chrome Moly Alloy Steel
Material
Alloy Steel
Socket Size Range
17 mm to 19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40306
Zoro #
G808610248
UPC #
816904024895
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Size Range
17 mm to 19 mm
Socket Depth
Deep
Socket Size
1/2 in
Container Length
5 3/4 in
Container Width
5 in
Container Height
1 3/4 in
Socket Length
3 1/2 in

Description

Socket Set, Standard Socket Count/Style (3) Standard Hex, Deep Socket Count/Style (3) Standard Hex, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/2 in, Metric, 6-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.