Jack, 100 tons, Aluminum Cylinder
Mfr # 10809
Zoro # G7456045
product price: $2,999.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
100 Tons
Type
Safety Locking Collar Jack
Features
Stroke 6"; Extended Height 19.6"
Application
OTR/Mining Vehicle Lifting
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10809
Zoro #
G7456045
UPC #
-
Country of Origin
China
Details
Lifting Capacity
100 Tons
Item
Floor Jack
Type
Safety Locking Collar Jack
Features
Stroke 6"; Extended Height 19.6"
Application
OTR/Mining Vehicle Lifting
Material
Aluminum
Base
7.44"
Description
Jack,100 tons,Aluminum Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.