Zoro Homepage

Jack, 50 tons, Aluminum Cylinder

  • Mfr # 10808

  • Zoro # G7460516


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
50 Tons
Material
Aluminum
Application
OTR/Mining Vehicle Lifting
Type
Safety Locking Collar Jack
Features
Stroke 6"; Extended Height 18.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10808
Zoro #
G7460516
UPC #
-
Country of Origin
China

Details

Lifting Capacity
50 Tons
Item
Floor Jack
Material
Aluminum
Application
OTR/Mining Vehicle Lifting
Type
Safety Locking Collar Jack
Features
Stroke 6"; Extended Height 18.6"

Description

Jack,50 tons,Aluminum Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.