Jack, 55 tons, Lightweight Aluminum
Mfr # 10312
Zoro # G7442858
product price: $936.89
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
55 Tons
Material
Aluminum, Steel
Features
Stroke 6", Min. Height 10-1/2"
Application
Off Highway Tire Work
Type
Tall Lightweight Hydraulic Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10312
Zoro #
G7442858
UPC #
-
Country of Origin
China
Details
Lifting Capacity
55 Tons
Item
Floor Jack
Material
Aluminum, Steel
Features
Stroke 6", Min. Height 10-1/2"
Application
Off Highway Tire Work
Type
Tall Lightweight Hydraulic Jack
Base
7" x 7"
For Use With
10000 psi Pumps
Description
Jack,55 tons,Lightweight Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.