Jack, 55 tons, Lightweight Aluminum
Mfr # 10314
Zoro # G7442815
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
55 Tons
Material
Aluminum, Steel
Features
Stroke 10", Min. Height 14-3/8"
Application
Mining
Type
High Lift Lightweight Hydraulic Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10314
Zoro #
G7442815
UPC #
-
Country of Origin
China
Details
Lifting Capacity
55 Tons
Item
Floor Jack
Material
Aluminum, Steel
Features
Stroke 10", Min. Height 14-3/8"
Application
Mining
Type
High Lift Lightweight Hydraulic Jack
Base
7" x 7"
Description
Jack,55 tons,Lightweight Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.