Jack, Airbag, 22.0 tons Capacity
Mfr # 12107
Zoro # G7438326
product price: $1,896.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
22 Tons
Type
Airbag Jack
Material
Aramid Fiber Consisting of Five Layers
Application
Material Handling, Railroad Work Mining, Rescue, Military, Agricultural, OTR Tire Changing
Features
Molded Inflatable Jacks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12107
Zoro #
G7438326
UPC #
-
Country of Origin
United States
Dimensions
Length
20"
Details
Lifting Capacity
22 Tons
Item
Airbag Jack
Type
Airbag Jack
Material
Aramid Fiber Consisting of Five Layers
Application
Material Handling, Railroad Work Mining, Rescue, Military, Agricultural, OTR Tire Changing
Features
Molded Inflatable Jacks
Description
Jack,Airbag,22.0 tons Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.