Zoro Homepage

Jack, Lightweight Aluminum, 100 tons

  • Mfr # 10300

  • Zoro # G7442587


product price: $3,159.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
100 Tons
Type
Lightweight Hydraulic Jack
Material
Aluminum, Steel
Application
Off Highway Tire Work
Features
Stroke 6", Min. Height 11-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10300
Zoro #
G7442587
UPC #
-
Country of Origin
United States

Details

Lifting Capacity
100 Tons
Item
Floor Jack
Type
Lightweight Hydraulic Jack
Material
Aluminum, Steel
Application
Off Highway Tire Work
Features
Stroke 6", Min. Height 11-3/4"
For Use With
10000 psi Pumps

Description

Jack,Lightweight Aluminum,100 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.