Jack Stand, Pin Style, 25 tons
Mfr # 10804
Zoro # G7460610
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Lifting Height Min. (In.)
27"
Lifting Height Max. (In.)
41"
Base Size (In.)
13 x 13
Locking Mechanism
Pin
Saddle Shape
Recessed/Notched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10804
Zoro #
G7460610
UPC #
816904022143
Country of Origin
United States
Dimensions
Lifting Height Min. (In.)
27"
Lifting Height Max. (In.)
41"
Base Size (In.)
13 x 13
Saddle Width
3 3/4 in
Base Length
13 in
Saddle Length
5 in
Maximum Extended Height
41 in
Base Width
13 in
Minimum Height
27 in
Details
Item
Jack Stand
Locking Mechanism
Pin
Saddle Shape
Recessed/Notched
Base Shape
Square
Locking Type
Pin
Individual Item Weight
79 lb
Load Capacity per Pair
25 ton
Individual Stand Load Capacity
25 ton
Duty Rating
Heavy Duty
Stand Type
Heavy-Duty Jack Stand
Base Material
Steel
Lifting Actuator
Pin Adjustment
Number of Lift Positions
6
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 25 ton, Minimum Height 27 in, Maximum Extended Height 41 in, Base Material Steel, Saddle Shape Recessed/Notched, Saddle Length 5 in, Saddle Width 3 3/4 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Base Length 13 in, Base Width 13 in, Individual Item Weight 79 lb, Individual Stand Load Capacity 25 ton, Locking Mechanism Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.