Zoro Homepage

Jack Stands

  • Mfr # 10436

  • Zoro # G908636988


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Lifting Actuator
Manual
Base Shape
Round with Side Support Legs
Load Capacity per Pair
13 ton
Base Material
Steel
Saddle Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10436
Zoro #
G908636988
UPC #
816904020057
Country of Origin
United States

Dimensions

Saddle Length
4 1/2 in
Maximum Extended Height
16 in
Saddle Width
2 3/4 in
Minimum Height
9 1/2 in

Details

Item
Jack Stands
Lifting Actuator
Manual
Base Shape
Round with Side Support Legs
Load Capacity per Pair
13 ton
Base Material
Steel
Locking Type
Pin
Stand Type
Jack Stand
Individual Item Weight
28 lb
Features
Safety Lock Ring on Adjustment Pin, Works on All Models of Forklifts
Saddle Shape
V-Notch
Column Material
Steel
Duty Rating
Medium Duty

Description

Jack Stands, Duty Rating Medium Duty, Lifting Actuator Manual, Load Capacity per Pair 13 ton, Minimum Height 9 1/2 in, Maximum Extended Height 16 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 1/2 in, Saddle Width 2 3/4 in, Base Shape Round with Side Support Legs, Locking Type Pin, Column Material Steel, Features Safety Lock Ring on Adjustment Pin, Works on All Models of Forklifts, Individual Item Weight 28 lb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.