Zoro Homepage

Jack Stands

  • Mfr # 10493

  • Zoro # G408636907


product price: $882.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Includes
Adjustable Lifting Pad to Support the Load
Standards
CE
Saddle Length
2 3/4 in
Individual Item Weight
200 lb
Features
Adjustable Lifting Pad for Precise Height, Foldable Tripod Stand, Spring-Assisted Main Shaft, Three-Spring-Loaded Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10493
Zoro #
G408636907
UPC #
816904024284
Country of Origin
United States

Dimensions

Saddle Length
2 3/4 in
Minimum Height
47 in
Maximum Extended Height
68 in
Saddle Width
4 1/2 in

Details

Includes
Adjustable Lifting Pad to Support the Load
Item
Jack Stands
Standards
CE
Individual Item Weight
200 lb
Features
Adjustable Lifting Pad for Precise Height, Foldable Tripod Stand, Spring-Assisted Main Shaft, Three-Spring-Loaded Wheels
Load Capacity per Pair
9 ton
Duty Rating
Heavy Duty
Base Material
Steel
Stand Type
High-Lift Jack Stand
Lifting Actuator
Manual Spring Loaded
Number of Lift Positions
11
Individual Stand Load Capacity
9 ton
Base Shape
Square
Saddle Shape
Rectangular
Locking Type
Pin

Description

Jack Stands, Duty Rating Heavy Duty, Lifting Actuator Manual Spring Loaded, Load Capacity per Pair 9 ton, Minimum Height 47 in, Maximum Extended Height 68 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 2 3/4 in, Saddle Width 4 1/2 in, Base Shape Square, Locking Type Pin, Standards CE, Features Adjustable Lifting Pad for Precise Height, Foldable Tripod Stand, Spring-Assisted Main Shaft, Three-Spring-Loaded Wheels, Includes Adjustable Lifting Pad to Support the Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.