Jack Stands, PR1
Mfr # 10455-PAIR
Zoro # G408636891
product price: $307.99
/pr
Free Shipping & Returns
Key Features
Standards
CE
Number of Lift Positions
3
Maximum Extended Height
20 in
Load Capacity per Pair
22 ton
Stand Type
Jack Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10455-PAIR
Zoro #
G408636891
UPC #
816904025106
Country of Origin
United States
Dimensions
Maximum Extended Height
20 in
Saddle Width
3 in
Base Length
11 in
Base Width
11 in
Saddle Length
3 3/4 in
Minimum Height
14 in
Details
Standards
CE
Item
Jack Stands
Number of Lift Positions
3
Load Capacity per Pair
22 ton
Stand Type
Jack Stand
Duty Rating
Heavy Duty
Base Shape
Square
Individual Stand Load Capacity
22 ton
Lifting Actuator
Pin Adjustment
Features
Adjustment Pin is Secured to Stand to Prevent Loss
Base Material
Steel
Locking Type
Pin
Saddle Shape
V-Notch
Individual Item Weight
75 lb
Description
Jack Stands, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 22 ton, Minimum Height 14 in, Maximum Extended Height 20 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 3 3/4 in, Saddle Width 3 in, Base Shape Square, Locking Type Pin, Standards CE, Base Length 11 in, Base Width 11 in, Features Adjustment Pin is Secured to Stand to Prevent Loss, Individual Item Weight 75 lb, Individual Stand Load Capacity 22 ton, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.