Shop ESCO EQUIPMENT
See all product information
Create Account
Jack Stands, PR1
- Mfr # 10472
- Zoro # G7442900
product price:Â
$
203.99
/pr
Free Shipping & Returns
Key Features
Individual Item Weight
35 lb
Locking Type
Pin
Saddle Shape
V-Notch
Base Shape
Round
Stand Type
Performance Axle Top Post Jack Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10472
- Zoro #
- G7442900
- UPC #
- 816904021801
- Country of Origin
- United States
- Item
- Jack Stands
- Individual Item Weight
- 35 lb
- Locking Type
- Pin
- Saddle Shape
- V-Notch
- Base Shape
- Round
- Stand Type
- Performance Axle Top Post Jack Stand
- Load Capacity per Pair
- 5 ton
- Lifting Actuator
- Manual
- Base Material
- Steel
- Duty Rating
- Medium Duty
- Features
- Designed with a Conventional Axle Style Saddle
Dimensions
- Fits Chest Size
- Designed with a Conventional Axle Style Saddle
- Minimum Height
- 10 in
- Saddle Length
- 4 1/2 in
- Maximum Extended Height
- 17 1/4 in
- Saddle Width
- 4 in
Description
Jack Stands, Duty Rating Medium Duty, Lifting Actuator Manual, Load Capacity per Pair 5 ton, Minimum Height 10 in, Maximum Extended Height 17 1/4 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 1/2 in, Saddle Width 4 in, Base Shape Round, Locking Type Pin, Features Designed with a Conventional Axle Style Saddle, Individual Item Weight 35 lb, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.