Jack Stands, PR1
Mfr # 10497-PAIR
Zoro # G908636940
product price: $126.99
/pr
Free Shipping & Returns
Key Features
Includes
(2) Jack Stand, Locking Pin
Standards
ASME
Stand Type
Axle Top Post Jack Stand
Base Material
Steel
Duty Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10497-PAIR
Zoro #
G908636940
UPC #
816904025113
Country of Origin
United States
Dimensions
Minimum Height
13 1/8 in
Base Length
12 in
Base Width
12 in
Saddle Diameter
4 in
Maximum Extended Height
21 1/2 in
Details
Includes
(2) Jack Stand, Locking Pin
Standards
ASME
Item
Jack Stands
Stand Type
Axle Top Post Jack Stand
Base Material
Steel
Duty Rating
Light Duty
Lifting Actuator
Manual
Locking Type
Pin
Saddle Shape
Round
Number of Lift Positions
10
Load Capacity per Pair
3 ton
Base Material Finish
Powder Coated
Individual Item Weight
24 lb
Base Shape
Round
Features
Circular Base Pads for Maximum Stability, Conventional Axle Saddle, European Design
Individual Stand Load Capacity
3 ton
Description
Jack Stands, Duty Rating Light Duty, Lifting Actuator Manual, Load Capacity per Pair 3 ton, Minimum Height 13 1/8 in, Maximum Extended Height 21 1/2 in, Base Material Steel, Saddle Shape Round, Saddle Diameter 4 in, Base Shape Round, Locking Type Pin, Standards ASME, Base Length 12 in, Base Material Finish Powder Coated, Base Width 12 in, Features Circular Base Pads for Maximum Stability, Conventional Axle Saddle, European Design, Includes (2) Jack Stand, Locking Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.