Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Stands, PR1

  • Mfr # 10498-PAIR

  • Zoro # G808636910


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Includes
(2) Jack Stand, Locking Pin, Removable Rubber Flat Top
Standards
ASME
Saddle Diameter
4 in
Base Shape
Round
Base Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10498-PAIR
Zoro #
G808636910
UPC #
816904024710
Country of Origin
United States

Dimensions

Saddle Diameter
4 in
Base Length
12 in
Base Width
12 in
Minimum Height
13 1/8 in
Maximum Extended Height
21 1/2 in

Details

Item
Jack Stands
Includes
(2) Jack Stand, Locking Pin, Removable Rubber Flat Top
Standards
ASME
Base Shape
Round
Stand Type
Jack Stand
Saddle Shape
Round
Base Material
Steel
Lifting Actuator
Manual
Load Capacity per Pair
3 ton
Number of Lift Positions
10
Individual Stand Load Capacity
3 ton
Features
Circular Base Pads for Maximum Stability, European Design
Individual Item Weight
26 lb
Duty Rating
Light Duty
Locking Type
Pin

Description

Jack Stands, Duty Rating Light Duty, Lifting Actuator Manual, Load Capacity per Pair 3 ton, Minimum Height 13 1/8 in, Maximum Extended Height 21 1/2 in, Base Material Steel, Saddle Shape Round, Saddle Diameter 4 in, Base Shape Round, Locking Type Pin, Standards ASME, Base Length 12 in, Base Width 12 in, Features Circular Base Pads for Maximum Stability, European Design, Includes (2) Jack Stand, Locking Pin, Removable Rubber Flat Top, Individual Item Weight 26 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.