Jack Stands, PR1
Mfr # 10498K-PAIR
Zoro # G308636915
product price: $222.99
/pr
Free Shipping & Returns
Key Features
Includes
(1) Jack Stand, Locking Pin
Standards
ASME
Base Material
Steel
Maximum Extended Height
21 1/2 in
Stand Type
Jack Stand Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10498K-PAIR
Zoro #
G308636915
UPC #
816904025656
Country of Origin
United States
Dimensions
Maximum Extended Height
21 1/2 in
Saddle Diameter
4 in
Base Length
9 1/2 in
Base Width
9 1/2 in
Minimum Height
13 1/8 in
Details
Includes
(1) Jack Stand, Locking Pin
Standards
ASME
Item
Jack Stands
Base Material
Steel
Stand Type
Jack Stand Kit
Duty Rating
Light Duty
Individual Item Weight
15 lb
Individual Stand Load Capacity
3 ton
Base Shape
Round
Number of Lift Positions
10
Saddle Shape
Round/V-Notch
Load Capacity per Pair
3 ton
Locking Type
Pin
Lifting Actuator
Manual
Features
Circular Base Pads for Maximum Stability, Conventional Axle Saddle Top, European Design
Description
Jack Stands, Duty Rating Light Duty, Lifting Actuator Manual, Load Capacity per Pair 3 ton, Minimum Height 13 1/8 in, Maximum Extended Height 21 1/2 in, Base Material Steel, Saddle Shape Round/V-Notch, Saddle Diameter 4 in, Base Shape Round, Locking Type Pin, Standards ASME, Base Length 9 1/2 in, Base Width 9 1/2 in, Features Circular Base Pads for Maximum Stability, Conventional Axle Saddle Top, European Design, Includes (1) Jack Stand, Locking Pin, Individual Item Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.