Zoro Homepage

Jack Stands, PR1

  • Mfr # 10499-PAIR

  • Zoro # G208636909


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Includes
(2) Jack Stand, Locking Pin
Standards
ASME
Duty Rating
Light Duty
Saddle Diameter
4 in
Base Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10499-PAIR
Zoro #
G208636909
UPC #
816904025120
Country of Origin
United States

Dimensions

Saddle Diameter
4 in
Base Length
9 1/2 in
Maximum Extended Height
17 in
Base Width
9 1/2 in
Minimum Height
11 in

Details

Item
Jack Stands
Includes
(2) Jack Stand, Locking Pin
Standards
ASME
Duty Rating
Light Duty
Stand Type
Shorty Style Jack Stand
Lifting Actuator
Manual
Saddle Shape
Round
Individual Item Weight
21 lb
Individual Stand Load Capacity
3 ton
Base Shape
Round
Number of Lift Positions
7
Load Capacity per Pair
3 ton
Base Material
Steel
Locking Type
Pin

Description

Jack Stands, Duty Rating Light Duty, Lifting Actuator Manual, Load Capacity per Pair 3 ton, Minimum Height 11 in, Maximum Extended Height 17 in, Base Material Steel, Saddle Shape Round, Saddle Diameter 4 in, Base Shape Round, Locking Type Pin, Standards ASME, Base Length 9 1/2 in, Base Width 9 1/2 in, Includes (2) Jack Stand, Locking Pin, Individual Item Weight 21 lb, Individual Stand Load Capacity 3 ton, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.