Zoro Homepage

Leaf Spring Pin Remover Installer

  • Mfr # 40312

  • Zoro # G308641674


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Includes
Heavy Duty Case with Seven Specialty-Designed Sockets
For Use With
1/2 in Impact Gun
Material
Chromium-Molybdenum Steel
Application
Class 6 to 8 Transportation Equipment, International, Kenworth, Mack, Peterbilt, Volvo, Western Star
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40312
Zoro #
G308641674
UPC #
816904025137
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Diameter
2 in
Overall Width
10 in
Drive Size
1/2 in

Details

Item
Leaf Spring Pin Remover Installer
Includes
Heavy Duty Case with Seven Specialty-Designed Sockets
For Use With
1/2 in Impact Gun
Material
Chromium-Molybdenum Steel
Application
Class 6 to 8 Transportation Equipment, International, Kenworth, Mack, Peterbilt, Volvo, Western Star
Vehicle Make
International, Kenworth, Mack, Peterbilt, Volvo, Western Star
Vehicle Make/Model/Year
Class 6-8 Transportation Equipment
Tool Type
Shackle Pin Remover & Installation Master Set

Description

Leaf Spring Pin Remover Installer, Tool Type Shackle Pin Remover & Installation Master Set, Application Class 6 to 8 Transportation Equipment, International, Kenworth, Mack, Peterbilt, Volvo, Western Star, Vehicle Make/Model/Year Class 6-8 Transportation Equipment, For Use With 1/2 in Impact Gun, Material Chromium-Molybdenum Steel, Overall Length 6 1/2 in, Overall Diameter 2 in, Overall Width 10 in, Drive Size 1/2 in, Sockets Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.