Leaf Spring Socket, 1/2 in drive
Mfr # 40309
Zoro # G008610239
product price: $35.79
/eaKey Features
Drive Size
1/2 in
Finish
Black Oxide
Measurement Type
SAE
Drive Type
Hand
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40309
Zoro #
G008610239
UPC #
816904024956
Country of Origin
China
Dimensions
Drive Size
1/2 in
Socket Depth
Standard
Socket Size
1/2 in
Details
Item
Leaf Spring Socket
Finish
Black Oxide
Measurement Type
SAE
Drive Type
Hand
Material
Alloy Steel
Number of Pieces
1
Tether Ready
No
Socket Shape
Pin
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
Drive Tools Not Included
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Description
Leaf Spring Socket, Black Oxide, Drive Size 1/2 in, Hand, Socket Shape Pin, No, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.