Zoro Homepage

Pitman Arm Puller

  • Mfr # 40319

  • Zoro # G708595706


product price: $312.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any Sized Impact Wrench upto 3/4 in as well as a Hand Ratchet and Breaker Bar
Number of Pieces
1
Material
Steel
Length
8 in
Application
Freightliner, Kenworth, Mack, Peterbilt, Volvo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40319
Zoro #
G708595706
UPC #
816904025212
Country of Origin
China

Dimensions

Length
8 in
Width
2 in
Height
5 in

Details

Item
Pitman Arm Puller
For Use With
Any Sized Impact Wrench upto 3/4 in as well as a Hand Ratchet and Breaker Bar
Number of Pieces
1
Material
Steel
Application
Freightliner, Kenworth, Mack, Peterbilt, Volvo
For Vehicle Tool Category
Driveline
Weight Capacity
10.6 lb
Tool Type
Arm Puller
Characteristics
Designed to Easily Remove Even the Most Difficult of Pitman Arms on Sheppard M110 Gearboxes, Eliminate Dangerous Hammering or Cutting Torch Methods, Made of High-Quality Heavy-Duty Steel Capable of Withstanding Rigorous and Daily use in Shop Environments, Maximum Glove Size Opening of 4.5 in
Color
Black
Compatible with Make/Model/Year
Freightliner, Kenworth, Mack, Peterbilt, Volvo

Description

Pitman Arm Puller, Tool Type Arm Puller, Length 8 in, Width 2 in, Height 5 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Driveline, Color Black, Includes Not Applicable, Number of Pieces 1, Application Freightliner, Kenworth, Mack, Peterbilt, Volvo, Weight Capacity 10.6 lb, Compatible with Make/Model/Year Freightliner, Kenworth, Mack, Peterbilt, Volvo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.