Pitman Arm Spreader
Mfr # 40318
Zoro # G708595669
product price: $168.99
/ea
Free Shipping & Returns
Key Features
For Use With
Upto a 1/2 in Impact Tool, Impact Wrench, Hand Ratchet or Breaker Bar
Number of Pieces
4
Length
5 in
Material
Chromium-Molybdenum Steel
Application
Transportation Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40318
Zoro #
G708595669
UPC #
816904025205
Country of Origin
China
Dimensions
Length
5 in
Width
3/16 in
Height
4 1/16 in
Details
Item
Pitman Arm Spreader
For Use With
Upto a 1/2 in Impact Tool, Impact Wrench, Hand Ratchet or Breaker Bar
Number of Pieces
4
Material
Chromium-Molybdenum Steel
Application
Transportation Equipment
Weight Capacity
3 lb
Characteristics
Tool Type
Arm Spreader
Color
Black
For Vehicle Tool Category
Driveline
Compatible with Make/Model/Year
Chevrolet 3500/5500, Ford F-350/550, Freightliner, Isuzu NPR, Kenworth, Mack, Peterbilt, Ram 3500/5500, Volvo
Description
Pitman Arm Spreader, Tool Type Arm Spreader, Length 5 in, Width 3/16 in, Height 4 1/16 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Chromium-Molybdenum Steel, For Vehicle Tool Category Driveline, Color Black, Includes Not Applicable, Number of Pieces 4, Application Transportation Equipment, Weight Capacity 3 lb, Compatible with Make/Model/Year Chevrolet 3500/5500, Ford F-350/550, Freightliner, Isuzu NPR, Kenworth, Mack, Peterbilt, Ram 3500/5500, Volvo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.