Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Torque Wrench, 1" D

  • Mfr # 10024

  • Zoro # G7442876


product price: $7,679.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
11 to 15 RPM
Torque Range
300 to 1030 ft.-lb.
Max. Torque
1030 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024
Zoro #
G7442876
UPC #
-
Country of Origin
United States

Dimensions

Square Drive Size
1"

Details

Item
Pneumatic Torque Wrench,1" D
Free Speed
11 to 15 RPM
Torque Range
300 to 1030 ft.-lb.
Max. Torque
1030 ft.-lb.

Description

Pneumatic Torque Wrench,1 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.