Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Torque Wrench, 3/4" D

  • Mfr # 10002

  • Zoro # G7442307


product price: $7,169.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
26 to 44 RPM
Max. Torque
530 ft.-lb.
Torque Range
130 to 530 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10002
Zoro #
G7442307
UPC #
-
Country of Origin
United States

Dimensions

Square Drive Size
3/4"

Details

Item
Pneumatic Torque Wrench,3/4" D
Free Speed
26 to 44 RPM
Max. Torque
530 ft.-lb.
Torque Range
130 to 530 ft.-lb.

Description

Pneumatic Torque Wrench,3/4 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.