Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Torque Wrench, 6" Ext, 3/4" D

  • Mfr # 10006

  • Zoro # G7442325


product price: $10,639.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4, 1, 1-1/2"
Duty
Heavy Duty
Torque Range
150 to 1000 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006
Zoro #
G7442325
UPC #
-
Country of Origin
United States

Dimensions

Square Drive Size
3/4, 1, 1-1/2"

Details

Item
Pneumatic Torque Wrench,6" Ext,3/4" D
Duty
Heavy Duty
Torque Range
150 to 1000 ft.-lb.

Description

Pneumatic Torque Wrench,6 In. Ext,3/4 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.