Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tire Step

  • Mfr # 60203

  • Zoro # G7192230


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
29"
Application
Easy way to service truck engine compartments
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60203
Zoro #
G7192230
UPC #
-
Country of Origin
China

Dimensions

Length
29"

Details

Material
Steel
Application
Easy way to service truck engine compartments
Number of Pieces
1

Description

Portable Tire Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.