Zoro Homepage

Rim Flange Clamp

  • Mfr # 90350

  • Zoro # G308665083


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Includes
Flange Ring Clamp
Overall Width
6 in
Overall Height
4 in
Maximum Load Capacity
2,000 lb
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90350
Zoro #
G308665083
UPC #
816904025038
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 in
Overall Height
4 in

Details

Item
Rim Flange Clamp
Includes
Flange Ring Clamp
Maximum Load Capacity
2,000 lb
Features
Compatible Tire Type
Earthmover Tires, OTR Tires

Description

Rim Flange Clamp, Product Type OTR Flange Ring Clamp, Material Steel, Overall Height 4 in, Overall Length 7 in, Overall Width 6 in, Overall Diameter Not Applicable, Includes Flange Ring Clamp, Compatible Tire Type Earthmover Tires, OTR Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.