Shop ESCO EQUIPMENT
See all product information
Create Account
Safety Locks for Mammut Jacks
- Mfr # 91021
- Zoro # G7461207
product price:Â
$
2,392.99
/ea
Free Shipping & Returns
Key Features
Type
Mammut Safety Locking Kit
Includes
Mounting Hardware, Safety Locking Blocks
For Use With
For Jack Mfr. No. 91005
Product Type
Safety Locking Device Set
Load Capacity
150 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91021
- Zoro #
- G7461207
- UPC #
- 816904023621
- Country of Origin
- China
- Item
- Safety Locking Device Set for 91005 Jack
- Type
- Mammut Safety Locking Kit
- Includes
- Mounting Hardware, Safety Locking Blocks
- For Use With
- For Jack Mfr. No. 91005
- Product Type
- Safety Locking Device Set
- Load Capacity
- 150 ton
- Compatible Equipment Manufacturer Part Number
- 91000 M80-31
Dimensions
- Overall Width
- 7 in
- Overall Height
- 21 1/2 in
- Length
- 21 1/2 in
- Overall Length
- 21 1/2 in
Description
Safety Locks for Mammut Jacks, Product Type Safety Locking Device Set, Compatible Equipment Manufacturer Part Number 91000 M80-31, Compatible Equipment Grainger Part Number 804LX0, Load Capacity 150 ton, Overall Height 21 1/2 in, Overall Length 21 1/2 in, Overall Width 7 in, Includes Mounting Hardware, Safety Locking Blocks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.