Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Locks for Mammut Jacks

  • Mfr # 91037

  • Zoro # G708637147


product price: $1,988.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Safety Locking Blocks
Load Capacity
80 ton
Overall Length
19 in
Product Type
Safety Locking Device Set
Compatible Equipment Manufacturer Part Number
91000 M80-31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91037
Zoro #
G708637147
UPC #
816904025540
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
7 in
Overall Height
19 in

Details

Includes
Mounting Hardware, Safety Locking Blocks
Item
Safety Locks for Mammut Jacks
Load Capacity
80 ton
Product Type
Safety Locking Device Set
Compatible Equipment Manufacturer Part Number
91000 M80-31

Description

Safety Locks for Mammut Jacks, Product Type Safety Locking Device Set, Compatible Equipment Manufacturer Part Number 91000 M80-31, Compatible Equipment Grainger Part Number 804LW6, Load Capacity 80 ton, Overall Height 19 in, Overall Length 19 in, Overall Width 7 in, Includes Mounting Hardware, Safety Locking Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.