Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Locks for Mammut Jacks

  • Mfr # 91046

  • Zoro # G308637110


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Safety Locking Blocks
Product Type
Safety Locking Device Set
Overall Width
7 in
Compatible Equipment Manufacturer Part Number
91043 M100-40
Load Capacity
100 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91046
Zoro #
G308637110
UPC #
816904025588
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
8 in
Overall Height
8 in

Details

Includes
Mounting Hardware, Safety Locking Blocks
Item
Safety Locks for Mammut Jacks
Product Type
Safety Locking Device Set
Compatible Equipment Manufacturer Part Number
91043 M100-40
Load Capacity
100 ton

Description

Safety Locks for Mammut Jacks, Product Type Safety Locking Device Set, Compatible Equipment Manufacturer Part Number 91043 M100-40, Compatible Equipment Grainger Part Number 804LX9, Load Capacity 100 ton, Overall Height 8 in, Overall Length 8 in, Overall Width 7 in, Includes Mounting Hardware, Safety Locking Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.