Safety Locks for Mammut Jacks
Mfr # 91047
Zoro # G208637128
product price: $1,304.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware, Safety Locking Blocks
Load Capacity
100 ton
Overall Height
22 in
Compatible Equipment Manufacturer Part Number
91044 M100-90
Product Type
Safety Locking Device Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91047
Zoro #
G208637128
UPC #
816904025595
Country of Origin
China
Dimensions
Overall Height
22 in
Overall Width
7 in
Overall Length
22 in
Details
Item
Safety Locks for Mammut Jacks
Includes
Mounting Hardware, Safety Locking Blocks
Load Capacity
100 ton
Compatible Equipment Manufacturer Part Number
91044 M100-90
Product Type
Safety Locking Device Set
Description
Safety Locks for Mammut Jacks, Product Type Safety Locking Device Set, Compatible Equipment Manufacturer Part Number 91044 M100-90, Compatible Equipment Grainger Part Number 804LX7, Load Capacity 100 ton, Overall Height 22 in, Overall Length 22 in, Overall Width 7 in, Includes Mounting Hardware, Safety Locking Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.