Zoro Homepage

Safety Locks for Mammut Jacks

  • Mfr # 91048

  • Zoro # G208637111


product price: $3,019.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Safety Locking Blocks
Product Type
Safety Locking Device Set
Load Capacity
200 ton
Overall Width
7 in
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91048
Zoro #
G208637111
UPC #
816904025601
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
21 in
Overall Height
21 in

Details

Item
Safety Locks for Mammut Jacks
Includes
Mounting Hardware, Safety Locking Blocks
Product Type
Safety Locking Device Set
Load Capacity
200 ton
Compatible Equipment Manufacturer Part Number
91045 M200-90

Description

Safety Locks for Mammut Jacks, Product Type Safety Locking Device Set, Compatible Equipment Manufacturer Part Number 91045 M200-90, Compatible Equipment Grainger Part Number 804LX8, Load Capacity 200 ton, Overall Height 21 in, Overall Length 21 in, Overall Width 7 in, Includes Mounting Hardware, Safety Locking Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.