Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheppard M100 Pitman Arm Puller

  • Mfr # 40311

  • Zoro # G708637031


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Length
4 29/32 in
Width
2 5/8 in
Color
Black
Height
4 29/64 in
Application
Sheppard M100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40311
Zoro #
G708637031
UPC #
816904024970
Country of Origin
China

Dimensions

Length
4 29/32 in
Width
2 5/8 in
Height
4 29/64 in

Details

Item
Sheppard M100 Pitman Arm Puller
Color
Black
Application
Sheppard M100
Characteristics
Designed for High Capacity Pulling with Heavy-Duty Constructed Casted Steel, Easy and Simple Design Makes for Simple Slip-on and instant Results, Eliminate Dangerous Hammering or Cutting Torch Methods
For Use With
Most Class 6-8 Transportation Trucks and Equipment. (Brands such as Peterbilt, Mack, Volvo, Freightliner, Kenworth and Others), Upto 3/4 in Impact Gun
Material
Steel
Number of Pieces
1
For Vehicle Tool Category
Driveline
Weight Capacity
5 lb
Tool Type
Arm Puller

Description

Sheppard M100 Pitman Arm Puller, Tool Type Arm Puller, Length 4 29/32 in, Width 2 5/8 in, Height 4 29/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Driveline, Color Black, Includes Not Applicable, Number of Pieces 1, Application Sheppard M100, Weight Capacity 5 lb, For Use With Most Class 6-8 Transportation Trucks and Equipment. (Brands such as Peterbilt, Mack, Volvo, Freightliner, Kenworth and Others), Upto 3/4 in Impact Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.