Zoro Homepage

Socket Set

  • Mfr # 40307

  • Zoro # G808610231


product price: $55.79
/ea

Key Features

Drive Size
1/2 in
Number of Pieces
3
Finish
Chrome Moly Alloy Steel
Measurement Type
Metric
Socket Size Range
17 mm to 19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40307
Zoro #
G808610231
UPC #
816904024901
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Size Range
17 mm to 19 mm
Socket Depth
Deep
Socket Size
1/2 in
Container Length
9 in
Container Height
1 3/4 in
Container Width
5 1/2 in
Socket Length
6 in

Details

Item
Socket Set
Number of Pieces
3
Finish
Chrome Moly Alloy Steel
Measurement Type
Metric
Material
Alloy Steel
Drive Type
Impact
Number of Sockets
3
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Tether Ready
Yes
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Included
Product Type
Impact Socket Sets
Includes Standard Sockets
Standard Sockets Not Included
Includes Thin Wall
Thin Wall
Series
ESCO
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Tether Ready
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Clamshell

Description

Socket Set, Standard Socket Count/Style (3) Standard Hex, Deep Socket Count/Style (3) Standard Hex, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/2 in, Metric, 6-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.