Zoro Homepage

Socket Set

  • Mfr # 40308

  • Zoro # G908610247


product price: $64.99
/ea

Key Features

Drive Size
1/2 in
Number of Pieces
6
Finish
Chrome Moly Alloy Steel
Socket Size Range
15 mm to 22 mm, MS17
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40308
Zoro #
G908610247
UPC #
816904024918
Country of Origin
China

Dimensions

Drive Size
1/2 in
Socket Size Range
15 mm to 22 mm, MS17
Socket Depth
Deep
Container Length
12 in
Container Width
6 1/2 in
Container Height
1 3/4 in
Socket Size
1/2 in
Socket Length
3 1/2 in

Details

Item
Socket Set
Number of Pieces
6
Finish
Chrome Moly Alloy Steel
Drive Type
Impact
Material
Alloy Steel
Measurement Type
Metric
Number of Sockets
6
Socket Shape
6-Point
Tether Ready
Yes
Tether Status
Tether Ready
Includes Flex Sockets
Flex Sockets Not Included
Series
ESCO
Includes Standard Sockets
Standard Sockets Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket Sets
Container Type
Clamshell
Includes Deep Sockets
Deep Sockets Included
Includes Non-Marring
Non-Marring Included
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Includes Thin Wall
No Thin Wall
Includes Socket Bits
Socket Bits Not Included

Description

Socket Set, Standard Socket Count/Style (1) 6 point MS 17, (5) standard hex, Deep Socket Count/Style (1) 6-Point MS 17, (5) Standard Hex, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/2 in, Metric, 6-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.