Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tir Rod Socket HD

  • Mfr # 40317

  • Zoro # G908636964


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Length
3 5/8 in
Width
3 5/16 in
Color
Black
Height
3 7/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40317
Zoro #
G908636964
UPC #
816904025199
Country of Origin
China

Dimensions

Length
3 5/8 in
Width
3 5/16 in
Height
3 7/8 in

Details

Item
Tir Rod Socket HD
Color
Black
Number of Pieces
1
Characteristics
Made of High-Quality Heavy-Duty Steel Capable of Withstanding Rigorous and Daily use in Shop Environments, Quickly Adjust or Remove Tie Rod Ends without Flaring or Rounding Out Sockets on An Extended Range of Heavy-Duty Trucks
Application
Transportation Equipment
For Use With
1/2 in Impact Tool
Material
Chromium-Molybdenum Steel
Weight Capacity
3.3 lb
For Vehicle Tool Category
Driveline
Tool Type
Rod Socket
Compatible with Make/Model/Year
Freightliner, Kenworth, Mack, Peterbilt, Volvo

Description

Tir Rod Socket HD, Tool Type Rod Socket, Length 3 5/8 in, Width 3 5/16 in, Height 3 7/8 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Chromium-Molybdenum Steel, For Vehicle Tool Category Driveline, Color Black, Includes Not Applicable, Number of Pieces 1, Application Transportation Equipment, Weight Capacity 3.3 lb, Compatible with Make/Model/Year Freightliner, Kenworth, Mack, Peterbilt, Volvo, For Use With 1/2 in Impact Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.