Zoro Homepage

Tire Demount Kit

  • Mfr # 20414-A

  • Zoro # G208637074


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Features
Comes with 1 1/16 in Socket, Replaceable Rim Protector, Safe, Simple, Fast & Ergonomic-Most Universal Tire Demount Tool on the Market, Works as a Hand-Held Tire Machine and Shines where Other Tools Fall Short
Standards
CE Certified
Includes
Model 20397 HD Bead Wedge, Model 20406 HD Bead Holders (Pair), Model 20408 Universal Demounting Tool, Model 20430 Specialty Truck Mounting Bar
Overall Height
5 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20414-A
Zoro #
G208637074
UPC #
816904025304
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 in
Overall Width
5 in

Details

Features
Comes with 1 1/16 in Socket, Replaceable Rim Protector, Safe, Simple, Fast & Ergonomic-Most Universal Tire Demount Tool on the Market, Works as a Hand-Held Tire Machine and Shines where Other Tools Fall Short
Standards
CE Certified
Includes
Model 20397 HD Bead Wedge, Model 20406 HD Bead Holders (Pair), Model 20408 Universal Demounting Tool, Model 20430 Specialty Truck Mounting Bar
Item
Tire Demount Kit
Compatible Tire Type
Truck Tires

Description

Tire Demount Kit, Product Type Universal Demount Tool, Material Steel, Overall Height 5 in, Overall Length 44 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes Model 20397 HD Bead Wedge, Model 20406 HD Bead Holders (Pair), Model 20408 Universal Demounting Tool, Model 20430 Specialty Truck Mounting Bar, Compatible Tire Type Truck Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.