Zoro Homepage

Tire Demount Kit

  • Mfr # 70100

  • Zoro # G308637066


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Features
Eliminates Bead Damages and Does Not Damage Aluminum Wheels, Never Lift Tire to Demount Rear or Bottom, Removes Top and Bottom Bead from One Side
Includes
Bottom Bead Tool, Rim Protector, Top Bead Tool
Compatible Tire Type
Truck Tires
Overall Width
12 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70100
Zoro #
G308637066
UPC #
816904023126
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
12 in
Overall Height
14 in

Details

Features
Eliminates Bead Damages and Does Not Damage Aluminum Wheels, Never Lift Tire to Demount Rear or Bottom, Removes Top and Bottom Bead from One Side
Item
Tire Demount Kit
Includes
Bottom Bead Tool, Rim Protector, Top Bead Tool
Compatible Tire Type
Truck Tires

Description

Tire Demount Kit, Product Type Tire Demounting Tool, Material Ductile Iron, Overall Height 14 in, Overall Length 40 in, Overall Width 12 in, Overall Diameter Not Applicable, Includes Bottom Bead Tool, Rim Protector, Top Bead Tool, Compatible Tire Type Truck Tires, Features Eliminates Bead Damages and Does Not Damage Aluminum Wheels, Never Lift Tire to Demount Rear or Bottom, Removes Top and Bottom Bead from One Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.