Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflator

  • Mfr # 10960

  • Zoro # G408636938


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum
Application
Deflating Tires, Inflating and Checking Pressure
Hose Length
20 in
Standards
CE Certified, EN12645: 2014
Features
1 psi Increments, Lock-On Chuck, Dial Gauge, Straight-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10960
Zoro #
G408636938
UPC #
816904024505
Country of Origin
Italy

Dimensions

Hose Length
20 in

Details

Material
Die Cast Aluminum
Application
Deflating Tires, Inflating and Checking Pressure
Item
Tire Inflator
Standards
CE Certified, EN12645: 2014
Features
1 psi Increments, Lock-On Chuck, Dial Gauge, Straight-on
Gauge Type
Dial
Head Style
Single
Number of Tire Inflators
1
Maximum Operating Air Pressure
174 psi
Thread Standard
NPT
Minimum Operating Air Pressure
0 psi

Description

Tire Inflator, Product Type Dial Gauge Tire Inflator, Chuck Type Straight Lock-On, Maximum Operating Air Pressure 174 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 in, Hose Length 20 in, Thread Standard NPT, Material Die Cast Aluminum, Minimum Operating Air Pressure 0 psi, Features 1 psi Increments, Lock-On Chuck, Dial Gauge, Straight-on, Standards CE Certified, EN12645: 2014, Application Deflating Tires, Inflating and Checking Pressure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.