Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflator

  • Mfr # 10961

  • Zoro # G808636897


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) AAA Batteries
Material
Die Cast Aluminum
Application
Inflating Tires
Hose Length
20 in
Standards
CE Certified, EN12645: 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10961
Zoro #
G808636897
UPC #
816904024512
Country of Origin
Italy

Dimensions

Hose Length
20 in

Details

Includes
(2) AAA Batteries
Material
Die Cast Aluminum
Application
Inflating Tires
Item
Tire Inflator
Standards
CE Certified, EN12645: 2014
Features
Backlight LCD with 90 Second Automatic Shut Off to Conserve Battery Life, each Unit is Individually Tested and Calibrated (Includes Calibration Certificate), Easy to use On/Light/Air Pressure Measurement Button, Great for use in Workshops, Service Trucks and for Hobbyists, Wire Sheath Hose on Flex Area of Hose for Extra Protection and to Eliminate Hose Kinking
Minimum Operating Air Pressure
0 psi
Gauge Type
Digital
Maximum Operating Air Pressure
145 psi
Number of Tire Inflators
1
Head Style
Single
Thread Standard
NPT

Description

Tire Inflator, Product Type Digital Tire Inflator, Chuck Type Straight Lock-On, Includes (2) AAA Batteries, Maximum Operating Air Pressure 145 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 0.1 psi, Thread Size 1/4 in, Hose Length 20 in, Thread Standard NPT, Material Die Cast Aluminum, Minimum Operating Air Pressure 0 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.