Zoro Homepage

Tire Inflator

  • Mfr # 10962-L

  • Zoro # G608636936


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) AAA Batteries
Material
Die Cast Aluminum
Application
Deflating Tires, Inflating and Checking Pressure
Hose Length
6 ft
Standards
CE Certified, EN12645: 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10962-L
Zoro #
G608636936
UPC #
816904024680
Country of Origin
Italy

Dimensions

Hose Length
6 ft

Details

Includes
(2) AAA Batteries
Material
Die Cast Aluminum
Application
Deflating Tires, Inflating and Checking Pressure
Standards
CE Certified, EN12645: 2014
Features
0.1 psi Increments, 30 Degree Reverse Chuck, Illuminated LCD Readout
Item
Tire Inflator
Number of Tire Inflators
1
Minimum Operating Air Pressure
0 psi
Gauge Type
Digital
Thread Standard
NPT
Head Style
Dual
Maximum Operating Air Pressure
200 psi

Description

Tire Inflator, Product Type Pro Series Digital Tire Inflator, Includes (2) AAA Batteries, Maximum Operating Air Pressure 200 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 0.1 psi, Thread Size 1/4 in, Hose Length 6 ft, Thread Standard NPT, Material Die Cast Aluminum, Minimum Operating Air Pressure 0 psi, Features 0.1 psi Increments, 30 Degree Reverse Chuck, Illuminated LCD Readout, Standards CE Certified, EN12645: 2014

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.