Tire O-Ring Install Kit
Mfr # 70162-K
Zoro # G208637081
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA #29CFR1910.177
Compatible Tire Type
Truck Tires
Overall Height
18 in
Features
Includes
Ringmaster with Extended Planetary Axle Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70162-K
Zoro #
G208637081
UPC #
816904023157
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
18 in
Overall Width
30 in
Details
Item
Tire O-Ring Install Kit
Standards
OSHA #29CFR1910.177
Compatible Tire Type
Truck Tires
Features
Includes
Ringmaster with Extended Planetary Axle Kit
Description
Tire O-Ring Install Kit, Product Type Ringmaster Kit, Material Steel, Overall Height 18 in, Overall Length 30 in, Overall Width 30 in, Overall Diameter Not Applicable, Includes Ringmaster with Extended Planetary Axle Kit, Compatible Tire Type Truck Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.